Buy more than* S$200* and get FREE SHIPPING

  • 16mm 3mm Shaft Brass Cup Brush

16mm 3mm Shaft Brass Cup Brush EA819AL-21

by ESCO
Item.#
03616121
Mfr.#
EA819AL-21
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
3
Diameter (phi mm)
14
Maximum Speed (min-1[r. p.m])
8000
Wire Diameter (phi mm)
0.1
Material
Brass
ESCO Part Number
EA819AL-21
Trim Length (mm)
6