Buy more than* S$200* and get FREE SHIPPING

  • 16mm 3mm Shaft Brass Cup Brush

16mm 3mm Shaft Brass Cup Brush EA819AL-22

by ESCO
Item.#
03616137
Mfr.#
EA819AL-22
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
3
Brush Diameter (phi mm)
16
Maximum Speed (min-1[r. p.m])
8000
Material
Brass
Height (mm)
7
Wire Diameter (phi mm)
0.1