Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 16mm 3mm Shaft Brass Cup Brush

16mm 3mm Shaft Brass Cup Brush EA819AL-23

by ESCO
Item.#
03616146
Mfr.#
EA819AL-23
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
3
Maximum Speed (min-1[r. p.m])
6000
Wire Diameter (phi mm)
0.15
ESCO Part Number
EA819AL-23
Material
Brass
Trim Length (mm)
9
Diameter (phi mm)
20