Buy more than* S$200* and get FREE SHIPPING

  • 16mm 3mm Shaft Brass Cup Brush

16mm 3mm Shaft Brass Cup Brush EA819AL-24

by ESCO
Item.#
03616155
Mfr.#
EA819AL-24
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
3
Maximum Speed (min-1[r. p.m])
3000
Wire Diameter (phi mm)
0.15
ESCO Part Number
EA819AL-24
Material
Brass
Trim Length (mm)
14
Diameter (phi mm)
25