Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 22mm 3mm Shaft Nylon Brush

22mm 3mm Shaft Nylon Brush EA819AN-1

by ESCO
Item.#
03616462
Mfr.#
EA819AN-1
Package Qty.
1PC
Ship pack of
1
6.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
15000
Height (mm)
1
Shaft Diameter (phi mm)
3
Wire Diameter (phi mm)
0.2
Diameter (phi mm)
22