Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Buff

Abrasive Buff EA819AS-14

by ESCO
Item.#
03616715
Mfr.#
EA819AS-14
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
5000
Diameter (phi mm)
25
Shaft Diameter (phi mm)
3
Height (mm)
8
Grain Size
#320
ESCO Part Number
EA819AS-14