Buy more than* S$200* and get FREE SHIPPING

  • Shank Wire Brush

Shank Wire Brush EA819BK-30S

by ESCO
5.00 (1)
Item.#
03617896
Mfr.#
EA819BK-30S
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
2000
Wire Diameter (phi mm)
0.3
Shaft Diameter (phi mm)
6
Trim Length (mm)
25
Diameter (phi mm)
30
Material
Stainless
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remove rust inside the suspension spring of a motorcycle
5
From Japan
On 2014-08-01 08:04:36
I liked it very much because the wire part is solid. It would be nice if there was a slightly larger size.
This review is about item#03617871.