Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 38mm Steel Cup Shaped Shaft Brush

38mm Steel Cup Shaped Shaft Brush EA819BR-38

by ESCO
3.00 (1)
Item.#
03618237
Mfr.#
EA819BR-38
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
3000
Wire Diameter (phi mm)
0.3
Shaft Diameter (phi mm)
6
Trim Length (mm)
25
Diameter (phi mm)
38
Material
Steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Dirt Removal
3
From Japan
On 2017-04-04 09:58:33
I feel that the brush blows off quickly and the density is low.
This review is about item#3618237.