Buy more than* S$200* and get FREE SHIPPING

  • Flat Brush with Shank, Stainless Steel

Flat Brush with Shank, Stainless Steel EA819BS-12

by ESCO
Item.#
03618264
Mfr.#
EA819BS-12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
3000
Shaft Diameter (phi mm)
6
ESCO Part Number
EA819BS-12
Trim Length (mm)
13
Wire Diameter (phi mm)
0.3
Material
Stainless
Outer Diameter (phi mm)
50