Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flat Brush with Shank, Stainless Steel

Flat Brush with Shank, Stainless Steel EA819BS-13

by ESCO
Item.#
03618273
Mfr.#
EA819BS-13
Package Qty.
1PC
Ship pack of
1
19.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
3000
Shaft Diameter (phi mm)
6
Height (mm)
13
Wire Diameter (phi mm)
0.3
Material
Stainless
Outer Diameter (phi mm)
65