Buy more than* S$200* and get FREE SHIPPING

  • Steel Shank Wire Brush

Steel Shank Wire Brush EA819BT-1

by ESCO
Item.#
03618377
Mfr.#
EA819BT-1
Package Qty.
1PC
Ship pack of
1
5.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Height (mm)
20
Shaft Diameter (phi mm)
6
Maximum Speed (min-1[r. p.m])
3000
Material
Steel
Diameter (phi mm)
13
ESCO Part Number
EA819BT-1
Shaft Length (mm)
24