Buy more than* S$200* and get FREE SHIPPING

  • Steel Shank Wire Brush

Steel Shank Wire Brush EA819BT-2

by ESCO
Item.#
03618386
Mfr.#
EA819BT-2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Shaft Diameter x Shaft Length (mm)
6x24
Height (mm)
24
Material
Steel
Maximum Speed (min-1[r. p.m])
3000
Diameter (phi mm)
15