Buy more than* S$200* and get FREE SHIPPING

  • Brass Shank Wire Brush

Brass Shank Wire Brush EA819BT-21

by ESCO
Item.#
03618395
Mfr.#
EA819BT-21
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.1
Material
Brass
Height (mm)
20
Shaft Diameter (phi mm)
6
Maximum Speed (min-1[r. p.m])
3000
Diameter (phi mm)
13