Buy more than* S$200* and get FREE SHIPPING

  • Brass Shank Wire Brush

Brass Shank Wire Brush EA819BT-22

by ESCO
Item.#
03618404
Mfr.#
EA819BT-22
Package Qty.
1PC
Ship pack of
1
13.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.1
Material
Brass
Maximum Speed (min-1[r. p.m])
3000
Diameter (phi mm)
15
Shaft Diameter (phi mm)
6
ESCO Part Number
EA819BT-22
Height (mm)
24