Buy more than* S$200* and get FREE SHIPPING

  • Brass Shank Wire Brush

Brass Shank Wire Brush EA819BT-23

by ESCO
Item.#
03618413
Mfr.#
EA819BT-23
Package Qty.
1PC
Ship pack of
1
18.64 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.1
Material
Brass
Maximum Speed (min-1[r. p.m])
3000
Shaft Diameter (phi mm)
6
Diameter (phi mm)
20
Height (mm)
30