Buy more than* S$200* and get FREE SHIPPING

  • Brass Shank Wire Brush

Brass Shank Wire Brush EA819BT-24

by ESCO
Item.#
03618422
Mfr.#
EA819BT-24
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.1
Material
Brass
Maximum Speed (min-1[r. p.m])
2000
Diameter (phi mm)
25
Shaft Diameter (phi mm)
6
ESCO Part Number
EA819BT-24
Height (mm)
33