Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Shank Wire Brush

Steel Shank Wire Brush EA819BT-3

by ESCO
Item.#
03618431
Mfr.#
EA819BT-3
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Shaft Diameter x Shaft Length (mm)
6x24
Shaft Length (mm)
24
Diameter (phi mm)
20
ESCO Part Number
EA819BT-3
Material
Steel
Maximum Speed (min-1[r. p.m])
3000
Height (mm)
30
Shaft Diameter (phi mm)
6