Buy more than* S$200* and get FREE SHIPPING

  • Steel Shank Wire Brush

Steel Shank Wire Brush EA819BT-4

by ESCO
Item.#
03618447
Mfr.#
EA819BT-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Shaft Diameter (phi mm)
6
Shaft Diameter x Shaft Length (mm)
6x24
Shaft Length (mm)
24
Diameter (phi mm)
25
Material
Steel
ESCO Part Number
EA819BT-4
Maximum Speed (min-1[r. p.m])
2000
Height (mm)
33