Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Air Bleeding Pump
  • Air Bleeding Pump
  • Air Bleeding Pump

Air Bleeding Pump 14600036

4.00 (20)
Item.#
03618536
Mfr.#
14600036
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Customer Reviews
5 star 10
4 star 5
3 star 2
2 star 1
1 star 2
Review Rating: 4.00
20 Customer Reviews
The reviews are automatic translation.
Adjust ATF amount and remove brake fluid
5
From Japan
On 2018-04-23 17:05:02
Everything was made smoothly for adjustment less than 500 cc.
This review is about item#3618536.
Maintenance
5
From Japan
On 2018-04-08 12:04:40
I think that the price is also cheap and very good product. I arrived very quickly and I am satisfied.
This review is about item#29873122.
XJR 1300 clutch air vent
5
From Japan
On 2018-04-06 11:46:27
I used it for air removal of the clutch of the motorcycle, but if there is a length of the hose with this size, it seems that you can use it well in the car.
This review is about item#29873122.
Used for residual fuel extraction of racing cart
3
From Japan
On 2018-03-12 08:59:26
Because the tube is long, usability is good. I want a little more capacity.
This review is about item#03618536.
Brake oil change on motorcycle Maintenance
5
From Japan
On 2018-03-10 07:17:29
Making is solid, lightweight and good feeling of use are very satisfied
This review is about item#03618536.
Air release of brake clutch
4
From Japan
On 2018-03-07 15:58:06
The cheapest used so far had the hose coming out soon but this is solid and easy to use.
This review is about item#3618536.
Fluid volume adjustment of front fork oil
4
From Japan
On 2018-03-01 15:03:11
The feeling of use is good. However, when the oil reaches the tip of the syringe, the tube will be easy to disengage, I think that it will not come off if inflated at the tip of the syringe.
This review is about item#3618536.
For suction of whiskey
5
From Japan
On 2018-03-01 14:57:41
There is a whiskey called "From the Barrel". It is a simple bottle of a simple design, but I needed a knack when pouring it into the cup, and if I was looking for something to suck out from the pouring spout, "Komagome Pipette" first came up as a candidate, but it was sold out. For Komagome pipette 10 ml, this item is 30 ml difference of muddy water. Although I swallow whiskey, I breathed it out with syringe ... It seems to be a bit laughing, but I think that it will become possible to pour out normally if the content decreases. I heard that syringe will be active until about half!
This review is about item#3618536.
I used it to bleed the brake of the motorbike.
4
From Japan
On 2018-02-23 23:35:04
I think that it will be possible to arrange this set cheaperly if it does not get troublesome, if you go home center. I think that the feeling of use is good. If air enters the brake line considerably, it is possible to forcibly suck out the old fluid and air with this guy.
This review is about item#3618536.
Replacement of power steering fluid
1
From Japan
On 2017-12-23 19:53:49
I bought a 100 mL person, but as I thought about attaching a hose to the adapter according to the instructions, the mounting hole of the pump broke apart. Since the hose (with an oil resistant hose that can be bought at the home center comes with it) is firm, even if you try to pierce straight into the adapter, the force will be applied obliquely, but even if it is about enough to break it The mouth of the pump is thin. Usability is unknown because it broke before using the pump, but if it is weak we will not be usable in maintenance. I thought that I was selling such products well. I could not work if I stayed as it was, so I went out a little and bought a syringe at shop A, but there was enough strength at 1/4 price. I want a maker to learn other company a little. I will write it so as not to increase the number of victims anymore. I can only believe it was a fraud.
This review is about item#29873122.