|
3x13mm Carbide Burr EA819CE-3
- Item.#
- 03618851
- Mfr.#
- EA819CE-3
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Compatible Materials
- Copper alloy, cast iron, plastic, hard rubber, stainless steel, nickel alloy, titanium
- Blade Length (mm)
- 13
- Shaft Diameter (phi mm)
- 3
- Specification
- With end cut
- Blade Diameter (phi mm)
- 3
- Overall Length (mm)
- 38
- ESCO Part Number
- EA819CE-3
|
Customers Who Viewed This Item Also Viewed