Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Washer Aluminum

Washer Aluminum 20999050

4.00 (11)
Item.#
03619272
Mfr.#
20999050
Package Qty.
1Set(50Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
10
Material
Aluminum
Thickness (mm)
1
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Used for motorcycle maintenance
4
From Japan
On 2018-03-29 14:58:51
Copper washer is common, but this aluminum washer can also be used quite well. It is good because the unit price of one piece is cheap, but how much is it better to set as a set of two pieces I think.
This review is about item#3619245.
OH of disc brake
3
From Japan
On 2018-01-26 16:31:24
Although it is higher than it is individually, it was good that I could buy this product cheaply.
This review is about item#3619236.
For oil line sealing
5
From Japan
On 2017-10-09 09:36:49
I used it for the gasket of the banjo bolt part of the oil line of the motorcycle. Conventionally, we used copper made from home center etc. which could be purchased, but there was a case that it could not be sealed when pressure was applied. I bought this time because it is made of aluminum, so adhesiveness when tightening the bolt is high, compared with manufacturer genuine products, the dimensions are nearly the same, the material is inferior, I thought it was inexpensive and economical.
This review is about item#3619236.
bike
3
From Japan
On 2017-09-20 12:51:31
Since it seems that it seems not fit to the place where the outer diameter is small and the outer frame is present, it is used only for the part where there is no frame.
This review is about item#3619236.
Motorcycle Maintenance
5
From Japan
On 2017-05-26 20:41:54
At this price, I am happy as I can purchase it. Of course it is a manufacturer, so it is safe.
This review is about item#3619236.
Repair of 1992 motorcycle
5
From Japan
On 2017-03-30 20:09:25
Since it contains so much we can work without fear of failure. There is no worry of leakage.
This review is about item#3619236.
Used as a brake banjo gasket
3
From Japan
On 2016-09-08 21:36:50
I can use it without particular complaints. I could use it the same way as before, so it will not be a problem.
This review is about item#3619254.
Hobby motorcycle maintenance
5
From Japan
On 2016-08-23 19:56:43
We needed a few sheets at the total maintenance of the brake line
This review is about item#3619254.
Replacement parts for stain mesh hose replacement
5
From Japan
On 2016-07-31 18:02:39
It can be used normally and it may be a bit cheap.
This review is about item#03619288.
When the brake banjo is exchanged
1
From Japan
On 2016-06-23 15:05:41
No good! It can not be crushed by specified torque.
This review is about item#03619236.