Buy more than* S$200* and get FREE SHIPPING

  • 3.0mm Grinding Stone Metal Saw Shank

3.0mm Grinding Stone Metal Saw Shank EA819E-1

by ESCO
Item.#
03619612
Mfr.#
EA819E-1
Package Qty.
1PC
Ship pack of
1
5.72 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Screw Head Diameter (mm)
5
Shaft Diameter (phi mm)
3
Overall Length (mm)
46