Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cloth Buff with 3mm Shank

Cloth Buff with 3mm Shank EA819EB-10

by ESCO
Item.#
03619682
Mfr.#
EA819EB-10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
15000
Diameter (phi mm)
23
Shaft Diameter (phi mm)
3
Weight (g)
4
Width (mm)
10
Material
Cloth