Buy more than* S$200* and get FREE SHIPPING

  • Felt Buff with 3mm Shank

Felt Buff with 3mm Shank EA819EB-12

by ESCO
Item.#
03619707
Mfr.#
EA819EB-12
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
25000
Weight (g)
About5
Diameter (phi mm)
22
Shaft Diameter (phi mm)
3
ESCO Part Number
EA819EB-12
Hardness
Seo \ shift
Height (mm)
5
Thickness (mm)
5
Material
Felt
Purpose
Polishing finish