Buy more than* S$200* and get FREE SHIPPING

  • Felt Buff with 3mm Shank

Felt Buff with 3mm Shank EA819EB-13

by ESCO
Item.#
03619716
Mfr.#
EA819EB-13
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.26 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
25000
Height (mm)
5
Shaft Diameter (phi mm)
3
Weight (g)
About 4
Diameter (phi mm)
17
Material
Felt