Buy more than* S$200* and get FREE SHIPPING

  • Felt Buff with 3mm Shank

Felt Buff with 3mm Shank EA819EB-26

by ESCO
Item.#
03619777
Mfr.#
EA819EB-26
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
30000
Diameter (phi mm)
6
Material
Felt
Height (mm)
15
Shaft Diameter (phi mm)
3
ESCO Part Number
EA819EB-26