Buy more than* S$200* and get FREE SHIPPING

  • Bullet Shaped Bob

Bullet Shaped Bob EA819EB-8

by ESCO
3.00 (1)
Item.#
03619856
Mfr.#
EA819EB-8
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
Hard
Thickness (mm)
5
Maximum Speed (min-1[r. p.m])
25000
ESCO Part Number
EA819EB-8
Shaft Diameter (phi mm)
3
Material
Felt
Diameter (phi mm)
22
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Mirror polish of cutlery
3
From Japan
On 2016-07-23 09:01:13
I could not use it because the judder came out because the revolution number with the reward did not meet.
This review is about item#03619856.