Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cotton Buff

Cotton Buff EA819EB-9

by ESCO
4.50 (2)
Item.#
03619865
Mfr.#
EA819EB-9
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
15000
Height (mm)
12
Shaft Diameter (phi mm)
3
ESCO Part Number
EA819EB-9
Weight (g)
About4
Diameter (phi mm)
21
Material
Cotton
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To cab shine
4
From Japan
On 2018-04-12 23:58:40
The paste of abrasives such as blue bars was good, but if you use a small amount of abrasive cotton will jump and the nose will itch it so you better wear it firmly.
This review is about item#3619865.
For metal polishing
5
From Japan
On 2016-12-23 10:09:13
There is no problem at all. I will also buy next. I think that it is cheap.
This review is about item#3619865.