Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mounted Point

Mounted Point EA819HA-1

by ESCO
Item.#
03621021
Mfr.#
EA819HA-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
81000
Height (mm)
13
Grain Size
60
ESCO Part Number
EA819HA-1
Abrasive Grain
WA
Diameter (phi mm)
10
Shaft Diameter (phi mm)
6