Buy more than* S$200* and get FREE SHIPPING

  • 32x32mm Green 6mm Shaft Wheel Grinder

32x32mm Green 6mm Shaft Wheel Grinder EA819HB-12

by ESCO
Item.#
03621161
Mfr.#
EA819HB-12
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
19000
Height (mm)
32
Grain Size
#120
Abrasive Grain
GC
Diameter (phi mm)
32
Shaft Diameter (phi mm)
6