Buy more than* S$200* and get FREE SHIPPING

  • Cylinder Head Mounted Point

Cylinder Head Mounted Point EA819HB-9

by ESCO
Item.#
03621213
Mfr.#
EA819HB-9
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.08 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
25600
Height (mm)
25
Grain Size
#120
Shaft Diameter (phi mm)
6
Abrasive Grain
GC
Diameter (phi mm)
25
Shape
Cylindrical
ESCO Part Number
EA819HB-9