Buy more than* S$200* and get FREE SHIPPING

  • 32x32mm Blue 6mm Shaft Wheel Grinder

32x32mm Blue 6mm Shaft Wheel Grinder EA819HC-12

by ESCO
5.00 (2)
Item.#
03621247
Mfr.#
EA819HC-12
Package Qty.
1PC
Ship pack of
1
4.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
19000
Height (mm)
32
Thickness (mm)
32
Shaft Diameter (phi mm)
6
Abrasive Grain
A
Diameter (phi mm)
32
Grain Size
#36
ESCO Part Number
EA819HC-12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Crankcase polishing of bike
5
From Japan
On 2016-09-29 17:15:05
Cylinder diameter enlarging polishing of the case. Because of 76Φ, by the larger of the grinding wheel, I was able to cleanly polished smooth.
This review is about item#3621247.
To fix after Bush exchange.
5
From Japan
On 2014-04-29 16:58:07
You can use normally.
This review is about item#03621247.