Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grinder with Axis

Grinder with Axis EA819HD-11

by ESCO
Item.#
03621344
Mfr.#
EA819HD-11
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x35
Diameter x Height (mm)
19x38
Color
Green
Material
GC (green silicon carbide grinding agent)
ESCO Part Number
EA819HD-11
Maximum Rotation Speed (min-1[r. p.m])
33000
Grain Size
120