Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grinder with Axis

Grinder with Axis EA819HD-13

by ESCO
Item.#
03621362
Mfr.#
EA819HD-13
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x35
Color
Green
Diameter x Height (mm)
32x32
Maximum Rotation Speed (min-1[r. p.m])
19600
Grain Size
120
Material
GC (green silicon carbide abrasive)