Buy more than* S$200* and get FREE SHIPPING

  • Grinder with Axis

Grinder with Axis EA819HD-2

by ESCO
Item.#
03621371
Mfr.#
EA819HD-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x35
Maximum Rotation Speed (min-1[r. p.m])
19000
Grain Size
60
Material
WA (white alumina grinding agent)
Diameter x Height (mm)
25x50
Color
Orange
ESCO Part Number
EA819HD-2