Buy more than* S$200* and get FREE SHIPPING

  • 19x38mm Green Bullet Shaped Wheel Grinder

19x38mm Green Bullet Shaped Wheel Grinder EA819HE-11

by ESCO
Item.#
03621432
Mfr.#
EA819HE-11
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
33000
Diameter (phi mm)
19
Grain Size
#120
Height (mm)
38
Color
Green
Shaft Diameter (phi mm)
6