Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shank Grinding Stone, Red

Shank Grinding Stone, Red EA819HH-1

by ESCO
Item.#
03621502
Mfr.#
EA819HH-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Pink
Grain Size
#60
ESCO Part Number
EA819HH-1
Abrasive Type
WA
Diameter (phi mm)
16
Overall Length (mm)
59
Shaft Diameter (phi mm)
6
Maximum Speed (min-1[r. p.m])
50000
Height (mm)
20