Buy more than* S$200* and get FREE SHIPPING

  • 6x19mm Carbide Burr

6x19mm Carbide Burr EA819JE-10

by ESCO
Item.#
03621782
Mfr.#
EA819JE-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
44.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
10
Overall Length (mm)
65
ESCO Part Number
EA819JE-10
Blade Length (mm)
19
Shaft Diameter (phi mm)
6