Buy more than* S$200* and get FREE SHIPPING

  • 10x 9mm, 6mm Spindle, Carbide Cutter

10x 9mm, 6mm Spindle, Carbide Cutter EA819JH-10

by ESCO
Item.#
03621877
Mfr.#
EA819JH-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
10
Overall Length (mm)
53
Blade Length (mm)
9
Shaft Diameter (phi mm)
6