Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2.35mm Shaft Diamond Cutter

2.35mm Shaft Diamond Cutter EA819WM-5

by ESCO
5.00 (1)
Item.#
03625097
Mfr.#
EA819WM-5
Package Qty.
1Set(4PC)
Ship pack of
1
32.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutter Part
phi20mm both sides 5mm width with diamonds, phi26mm both sides width 8mm diamond with
Grain Size
#180
Set Contents (mm)
Two each 20x5, 26x8
Shaft Diameter (phi mm)
2.35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of the glass tube
5
From Japan
On 2014-08-19 23:39:02
Was the cutting of the glass tube about the thickness 4mm in this cutter, we were able to use without problems. We are happy with the price basis for the cutter to enter the four hands at this price.
This review is about item#03625097.