Buy more than* S$200* and get FREE SHIPPING

  • Hole Saw LENOX

Hole Saw LENOX EA823LX-65

by ESCO
Item.#
03628825
Mfr.#
EA823LX-65
Package Qty.
1PC
Ship pack of
1
51.52 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Overall Length (mm)
100
Effective Length (mm)
38
Shank Diameter (phi mm)
9.5 (3/8 inch)
Compatible Thickness (mm)
(Stainless steel) 0.8 over 2.0, (iron) 0.8 over 5.0, (wood) over 38mm
ESCO Part Number
EA823LX-65
Dimension / Size (mm)
65
Blade Length (mm)
45