Buy more than* S$200* and get FREE SHIPPING

  • Straight Shank Bit Set

Straight Shank Bit Set EA824CG-20

2.50 (2)
Item.#
03630277
Mfr.#
EA824CG-20
Package Qty.
1Set(20PCSet)
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
HSS steel (HSS)
Set Contents (mm)
0.2, 0.25, 0.3, 0.4, 0.5, 0.6, 0.7, 0.75, 0.8, 0.9, 1.0, 1.05, 1.1, 1.15, 1.2, 1.25, 1.3, 1.4, 1.5, 1.6 (1 each)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of resin parts
3
From Japan
On 2014-02-19 14:00:06
Since it is impossible to use it so that it will not break below φ 0.3, it is not necessary. To that extent you should add 0.85 or 0.95. Whether it is necessary to make a separate set if necessary. (It is convenient to buy and repurchase)
This review is about item#03630277.
I'm making a hole to attach Heaton to the nut trimmer.
2
From Japan
On 2013-05-01 14:38:59
I could not use it because I thought that the drill set had a chuck attached. Today, I ordered additional chucks, but please allow me to think about set sale with chuck and to purchase multiple drills of a certain size only.
This review is about item#03630286.