Buy more than* S$200* and get FREE SHIPPING

  • 10mm Mini Hole Saw

10mm Mini Hole Saw EA824HG-10

by ESCO
Item.#
03630654
Mfr.#
EA824HG-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
For drilling of thin metal plate such as stainless steel(1.5mm or less), iron, aluminum, etc.
Material (shank)
S45C
Outer Diameter (phi mm)
(Center pin) 2.4 (cutting edge) 10
Dimension (mm)
(Hex Shank) 6.35
Hardening Penetration
HRC63 or more
Materials (Blade)
Ceramic coating
Weight (g)
20