Buy more than* S$200* and get FREE SHIPPING

  • Straight Long Drill

Straight Long Drill EA824VG-4.8

by ESCO
1.00 (1)
Item.#
03631546
Mfr.#
EA824VG-4.8
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Flute Length (mm)
37.5
Overall Length (mm)
305
Material
HSS (high speed steel)
Cutting Edge Diameter (phi mm)
4.8
ESCO Part Number
EA824VG-4.8
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling on steel plate
1
From Japan
On 2017-08-06 21:39:17
I broke up with 1 shot. I made it with no help Nazi (second used one).
This review is about item#3631485.