Buy more than* S$200* and get FREE SHIPPING

  • Straight Long Drill
  • Straight Long Drill
  • Straight Long Drill

Straight Long Drill EA824VG-9.5

by ESCO
1.00 (1)
Item.#
03631573
Mfr.#
EA824VG-9.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Flute Length (mm)
37.5
Cutting Edge Diameter (phi mm)
9.5
ESCO Part Number
EA824VG-9.5
Material
HSS (high speed steel)
Overall Length (mm)
305
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling on steel plate
1
From Japan
On 2017-08-06 21:39:17
I broke up with 1 shot. I made it with no help Nazi (second used one).
This review is about item#3631485.