Buy more than* S$200* and get FREE SHIPPING

  • 6mm Tap Wrench

6mm Tap Wrench EA829AB-10

by ESCO
Item.#
03634041
Mfr.#
EA829AB-10
Package Qty.
1PC
Ship pack of
1
30.65 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Use Dimensions
M1 - 10
Weight (g)
150
Overall Length (mm)
200
Opposite Side Angle Dimensions (mm)
2.5 - 8
Nominal Dimension
4(10.0)m/m
Material
Zinc die-casting
Grasp Size
2.5 - 8mm