Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand Tap Set

Hand Tap Set EA829EB-10

by ESCO
Item.#
03634337
Mfr.#
EA829EB-10
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation
(Finish first / middle /) M10x1.5
Width (mm)
5.5
Set Contents
3 pcs
Overall Length (mm)
75
Material
SKS_2
ESCO Part Number
EA829EB-10