Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap Set

Hand Tap Set EA829EB-3

by ESCO
Item.#
03634364
Mfr.#
EA829EB-3
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Screw Diameter
M3
Nominal Designation
(Finish first / middle /) M3x0.5
Width (mm)
3.2
Set Contents
3 pcs
Pitch (mm)
0.5
Overall Length (mm)
46
Material
SKS_2