Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap Set

Hand Tap Set EA829EB-4

by ESCO
Item.#
03634373
Mfr.#
EA829EB-4
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch (mm)
0.7
Overall Length (mm)
52
Material
SKS_2
Screw Diameter
M4
Nominal Designation
Finish M4x0.7 ((first / middle /)
Width (mm)
4
Set Contents
3 pcs