Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Tap Set

Hand Tap Set EA829EB-5

by ESCO
Item.#
03634382
Mfr.#
EA829EB-5
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation
(Finish first / middle /) M5x0.8
Width (mm)
4.5
Set Contents
3 pcs
Pitch (mm)
0.8
Overall Length (mm)
60
Material
SKS_2
Screw Diameter
M5